Zoro Homepage

Range 0-1" w.c.

  • Mfr # 648B-04

  • Zoro # G407143734


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 0.8 %
Output
Current
Process Connection Type
Barbed Fitting
Process Connection Size
3/16 in
Operating Temp. - Transmitter
-18°C to 77°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648B-04
Zoro #
G407143734
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in

Details

Accuracy
± 0.8 %
Output
Current
Process Connection Type
Barbed Fitting
Operating Temp. - Transmitter
-18°C to 77°C
Electrical Connections - Transmitter
Screw Terminal
Source Voltage
13 to 32 Vdc
Wetted Materials
302 Stainless Steel, Acrylic, Glass, Nickel, Polyethylene, Silicone
Material of Construction
Stainless Steel, PC-ABS
Max. Pressure (PSI)
30 psi
Loop Resistance
0 to 950 Ω max
Pressure Range
0 inH₂O to 1 inH₂O
Electrical Output
4 to 20 mA
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Nitrogen, Non-Conductive Gases, Non-Corrosive Dry Gases
Measurement Pressure Type
Differential
Span Adjustment
Potentiometers
Min. Storage Temp.
-54°C
Response Time
10 ms
Supply Power Type
DC
Proof Pressure
Up to 15 psi
Long Term Stability
± 1% FS/year
Max. Storage Temp.
85°C

Description

Range 0-1" w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.