Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room status monitor, range +/-0.5" w.c., excitation 24 VAC.

  • Mfr # RSM-4-A

  • Zoro # G307158364


product price: $2,386.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Screw Terminal
Pressure Range
-15 inH₂O to 15 inH₂O
Measuring Range
-0.5 inH₂O to 0.5 inH₂O
Power Required
5 W
Relative Humidity Range
5 to 95% RH (non-condensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-4-A
Zoro #
G307158364
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
3/16 in

Details

Connection Type
Screw Terminal
Pressure Range
-15 inH₂O to 15 inH₂O
Measuring Range
-0.5 inH₂O to 0.5 inH₂O
Power Required
5 W
Relative Humidity Range
5 to 95% RH (non-condensing)
Accuracy
± 0.5 %
Operating Temp. Range
32°F to 120°F
Standards and Approvals
CE, CSA
Material
Fire Retardant Plastic
Output
2-Wire: 4 to 20 mA; 3-Wire: 0 to 5 Vdc, 0 to 10 Vdc; Selectable 4-20 mA (2-wire), 0-5 VDC (3-wire), or 0-10 VDC (3-wire)
Loop Resistance
0 to 510 Ω
Enclosure Rating
IP20, NEMA Type 1
Process Connection Type
Barbed Fitting
Data Interface
BACnet MS/TP ASC Optional
Media Compatibility
Air, Gases, Nitrogen, Oxygen
Output Signal
Current, Voltage
Supply Voltage
18 to 32 Vdc
Supply Power Type
AC
Number of Wires
2, 3

Description

Room status monitor, range ±0.5" w.c., excitation 24 VAC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.