Zoro Homepage

"S" type stainless steel Pitot tube, 18" insertion length.

  • Mfr # 160S-18

  • Zoro # G707149177


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Insertion Length (In.)
4.8 in
Height
0.5 in
Width
22.5 in
Weight
0.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160S-18
Zoro #
G707149177
UPC #
-
Country of Origin
United States

Dimensions

Insertion Length (In.)
4.8 in
Height
0.5 in
Width
22.5 in

Details

Weight
0.4 lbs

Description

"S" type stainless steel Pitot tube, 18" insertion length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.