Zoro Homepage

S2-41

  • Mfr # S2-41

  • Zoro # G5599054


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
100 Ohm RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-41
Zoro #
G5599054
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
0.25 in
Cable Length
6 ft
Probe Size
1/4 in

Details

Item
Surface Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
100 Ohm RTD
Probe Contact Material
Copper
Accuracy
+/-0.6% at 32 Degrees F
Use
Air and Surface
Probe Material
Copper
Temperature Measuring Element
RTD, Pt 100 Ohm
Includes
Housing
For Surfaces
Yes
Minimum Temperature F
-32 Degrees F
Process Mounting
Hose Clamp
Probe Sheath Material
304 Stainless Steel
Temperature Range
-32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
For Liquids and Gels
No
Includes Signal Converter
No
For Gases
No
For Air
Yes
Head Connection
3/8 in NPT Condit Knock Out
Maximum Temperature C
115.5 Degrees C
Minimum Temperature C
-35.5 Degrees C
Head Material
Plastic
Number of Wires
2-Wire
Resistance
100 ohm
For Application
Air, Surfaces
RTD Type
2-Wire 100 ohm
Maximum Temperature F
240 Degrees F
Includes Thermowell
No
For Solids
No
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
Minimum Temperature °C
-35.5 Degrees C
Maximum Temperature °C
115.5 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
Maximum Temperature °C
115.5 Degrees C
Minimum Temperature °C
-35.5 Degrees C

Description

Surface Temperature Probe, RTD Type 2-Wire 100 ohm, For Application Air, Surfaces, Number of Wires 2-Wire, Hose Clamp, Cable Length 6 ft, Strap On, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.