Zoro Homepage

Sight window, 1-1/2" male NPT.

  • Mfr # SFI-550-1-1/2

  • Zoro # G807149183


product price: $89.50
/ea
Free Shipping & Returns

Key Features

Overall Length
4.6 in
Width
9.6 in
Height
1 in
Weight
0.62 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFI-550-1-1/2
Zoro #
G807149183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.6 in
Width
9.6 in
Height
1 in

Details

Weight
0.62 lbs

Description

Sight window, 1-1/2" male NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.