Zoro Homepage

Sight window, 3/4" male NPT.

  • Mfr # SFI-550-3/4

  • Zoro # G307149133


product price: $33.00
/ea

Key Features

Overall Length
22.7 in
Width
8.2 in
Height
0.9 in
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFI-550-3/4
Zoro #
G307149133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.7 in
Width
8.2 in
Height
0.9 in

Details

Weight
0.25 lbs

Description

Sight window, 3/4" male NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.