SJOW 3X16 cable, SPST, NC, 1 HP 125V- 16FLA 2 HP 250V-12FLA, 50 ft ( 15.24 m) cable

  • Mfr # CFS2-CGDSN-50

  • Zoro # G907144378


product price:  $184.50
/ea
Free Shipping & Returns

Key Features

Length
6 in
Height
2-1/2 in
Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS2-CGDSN-50
Zoro #
G907144378
UPC #
-
Country of Origin
Italy

Dimensions

Length
6 in
Height
2-1/2 in
Width
8.3 in

Description

SJOW 3X16 cable, SPST, NC, 1 HP 125V~ 16FLA 2 HP 250V~12FLA, 50 ft ( 15.24 m) cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.