Zoro Homepage

Smart differential pressure transmitter, range 0-6" w.c.

  • Mfr # 3100D-1-FM-1-1-LCD

  • Zoro # G307143605


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Sensor Length - Submersible Transmitter
6.3 in
Height
13.3 in
Width
6.8 in
Weight
9.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-1-FM-1-1-LCD
Zoro #
G307143605
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Sensor Length - Submersible Transmitter
6.3 in
Height
13.3 in
Width
6.8 in

Details

Weight
9.5 lbs

Description

Smart differential pressure transmitter, range 0-6" w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.