Submersible Level Pressure Transmitters
- Mfr # FBLT-2SC-IVPF-20-20
- Zoro # G024152447
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-4 Degrees F
Loop Resistance - Maximum
1,000 ohm
Seal Material
Fluoroelastomer
IP Rating
IP68
Housing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLT-2SC-IVPF-20-20
- Zoro #
- G024152447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 0.625 in
- Cable Length
- 20 ft
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Minimum
- -4 Degrees F
- Loop Resistance - Maximum
- 1,000 ohm
- Seal Material
- Fluoroelastomer
- IP Rating
- IP68
- Housing Material
- 316 Stainless Steel
- Response Time
- 50 msec
- Cable Coating
- PTFE
- Tip Design
- Flush Tip
- Pressure Measurement - Maximum
- 20 ft of head
- Input Voltage
- 10V DC to 33V DC
- Thermal Error
- +/-0.0075%
- Series
- FBLT
- Accuracy
- +/-0.30% of Full Scale
- Special Features
- Lightning and Surge Protection, Maintenance-Free Filter
- Standards
- CE, RoHS
- Output Power
- 4 to 20mA
- Operating Temperature - Maximum
- 176 Degrees F
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
Description
Submersible Level Pressure Transmitter, Tip Design Flush Tip, Accuracy +/-0.30 Percent of Full Scale, Cable Length 20 ft, Cable Coating PTFE, Sensor Length 7.187 in, Series FBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.