Submersible Level Pressure Transmitters
- Mfr # MBLT-2SB-IVPF-200-180
- Zoro # G824151824
product price:Â
$
2,059.99
/ea
Free Shipping & Returns
Key Features
Loop Resistance - Maximum
1,000 ohm
Output Power
5mA
Accuracy
+/-0.10% of Full Scale
Nose Fitting
Welded
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLT-2SB-IVPF-200-180
- Zoro #
- G824151824
- UPC #
- -
- Country of Origin
- China
- Item
- Submersible Level Pressure Transmitter
- Loop Resistance - Maximum
- 1,000 ohm
- Output Power
- 5mA
- Accuracy
- +/-0.10% of Full Scale
- Nose Fitting
- Welded
- Series
- MBLT
- Standards
- CE, RoHS
- Operating Temperature - Maximum
- 176 Degrees F
- IP Rating
- IP68
- Operating Temperature - Minimum
- -4 Degrees F
- Cable Coating
- Polyurethane
- Response Time
- 50 msec
- Pressure Measurement - Maximum
- 200 ft of head
- Pressure Measurement - Minimum
- 0 psi
- Tip Design
- Bullet Nose
- Thermal Error
- +/-0.30%; +/-0.45%
- Electrical Connection
- Pigtail Leads
- Input Voltage
- 10 to 33V DC
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Housing Material
- 316 Stainless Steel
- Seal Material
- Fluoroelastomer
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 0.625 in
- Cable Length
- 180 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.10 Percent of Full Scale, Cable Length 180 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.