Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPF-100-100-FC
- Zoro # G524151742
product price:Â
$
1,467.99
/ea
Free Shipping & Returns
Key Features
Response Time
50 msec
Pressure Measurement - Maximum
100 ft of head
Nose Fitting
Welded
Tip Design
Bullet Nose
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLT-2SC-IVPF-100-100-FC
- Zoro #
- G524151742
- UPC #
- -
- Country of Origin
- China
- Item
- Submersible Level Pressure Transmitter
- Response Time
- 50 msec
- Pressure Measurement - Maximum
- 100 ft of head
- Nose Fitting
- Welded
- Tip Design
- Bullet Nose
- Pressure Measurement - Minimum
- 0 psi
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.25% of Full Scale
- Input Voltage
- 10 to 33V DC
- Thermal Error
- +/-0.30%; +/-0.45%
- Electrical Connection
- Pigtail Leads
- Cable Coating
- Polyurethane
- Series
- MBLT
- Operating Temperature - Minimum
- -4 Degrees F
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Loop Resistance - Maximum
- 1,000 ohm
- Output Power
- 5mA
- Seal Material
- Fluoroelastomer
- Standards
- CE, RoHS
- IP Rating
- IP68
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Overall Diameter
- 0.625 in
- Sensor Length
- 7.187 in
- Cable Length
- 100 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.