Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPP-15-40
- Zoro # G324152598
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
15 psi
Operating Temperature - Maximum
176 Degrees F
Loop Resistance - Maximum
1,000 ohm
Tip Design
Bullet Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLT-2SC-IVPP-15-40
- Zoro #
- G324152598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 40 ft
- Overall Diameter
- 0.625 in
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 15 psi
- Operating Temperature - Maximum
- 176 Degrees F
- Loop Resistance - Maximum
- 1,000 ohm
- Tip Design
- Bullet Nose
- Nose Fitting
- Welded
- Operating Temperature - Minimum
- -4 Degrees F
- Input Voltage
- 10V DC to 33V DC
- Housing Material
- 316 Stainless Steel
- Series
- MBLT
- Response Time
- 50 msec
- Cable Coating
- Polyurethane
- Output Power
- 5mA
- Seal Material
- Fluoroelastomer
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Thermal Error
- +/-0.30%; +/-0.45%
- Accuracy
- +/-0.25% of Full Scale
- IP Rating
- IP68
- Standards
- CE, RoHS
- Electrical Connection
- Pigtail Leads
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.