Submersible Level Pressure Transmitters

  • Mfr # PBLT2-10-150
  • Zoro # G724151818
product price: 
$
2,902.99
/ea
Free Shipping & Returns

Key Features

Thermal Error
+/-0.02%
IP Rating
IP68
Process Connection Size
1/2 in
Input Voltage
13V DC to 30V DC
Electrical Connection
Pigtail Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-10-150
Zoro #
G724151818
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Measuring Depth - Maximum
23 1/10 ft
Cable Length
150 ft
Sensor Length
7.843 in
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Thermal Error
+/-0.02%
IP Rating
IP68
Input Voltage
13V DC to 30V DC
Electrical Connection
Pigtail Leads
Loop Resistance - Maximum
900 ohm
Pressure Measurement - Maximum
10 psi
Standards
RoHS
Cable Coating
ETFE
Operating Temperature - Maximum
176 Degrees F
Series
PBLT2
Nose Fitting
Threaded
Operating Temperature - Minimum
-4 Degrees F
Process Connection Type
NPT
Housing Material
316 Stainless Steel
Output Power
4 to 20mA
Special Features
Maintenance-Free Filter
Seal Material
316 Stainless Steel
Accuracy
+/-0.25% of Full Scale
Pressure Measurement - Minimum
0 psi
Tip Design
Bird Cage
Response Time
50 msec

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 150 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews