Submersible Level Pressure Transmitters

  • Mfr # PBLT2-12.99-40
  • Zoro # G824152258
product price: 
$
1,518.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
176 Degrees F
Thermal Error
+/-0.02%
Response Time
50 msec
Nose Fitting
Threaded
Series
PBLT2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-12.99-40
Zoro #
G824152258
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
40 ft
Process Connection Size
1/2 in
Measuring Depth - Maximum
13 ft
Sensor Length
7.843 in
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Operating Temperature - Maximum
176 Degrees F
Thermal Error
+/-0.02%
Response Time
50 msec
Nose Fitting
Threaded
Series
PBLT2
Output Power
4 to 20mA
Housing Material
316 Stainless Steel
Seal Material
316 Stainless Steel
Electrical Connection
Pigtail Leads
Process Connection Type
NPT
Tip Design
Bird Cage
Special Features
Maintenance-Free Filter
Pressure Measurement - Minimum
0 psi
IP Rating
IP68
Operating Temperature - Minimum
-4 Degrees F
Cable Coating
ETFE
Input Voltage
13V DC to 30V DC
Loop Resistance - Maximum
900 ohm
Standards
RoHS
Accuracy
+/-0.25% of Full Scale
Pressure Measurement - Maximum
13 psi

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews