Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLT2-5-30
- Zoro # G324151799
product price:Â
$
1,392.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
1 in
Thermal Error
+/-0.02%
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
5 psi
Sensor Length
7.843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-5-30
- Zoro #
- G324151799
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Thermal Error
- +/-0.02%
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 5 psi
- Accuracy
- +/-0.25% of Full Scale
- IP Rating
- IP68
- Input Voltage
- 13 to 30V DC
- Standards
- RoHS
- Operating Temperature - Minimum
- -4 Degrees F
- Nose Fitting
- Threaded
- Loop Resistance - Maximum
- 900 ohm
- Electrical Connection
- Pigtail Leads
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
- Series
- PBLT2
- Housing Material
- 316 Stainless Steel
- Process Connection Type
- NPT
- Seal Material
- 316 Stainless Steel
- Tip Design
- Bird Cage
- Special Features
- Maintenance-Free Filter
- Operating Temperature - Maximum
- 176 Degrees F
- Cable Coating
- ETFE
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.843 in
- Cable Length
- 30 ft
- Measuring Depth - Maximum
- 11 3/5 ft
- Process Connection Size
- 1/2 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.