Submersible Level Pressure Transmitters
- Mfr # SBLT2-10M-18M
- Zoro # G524152565
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Thermal Error
+/-0.02%
Cable Coating
ETFE
Tip Design
Bullet Nose
Output Power
4 to 20mA
Input Voltage
10V DC to 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10M-18M
- Zoro #
- G524152565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Cable Length
- 18 m
- Measuring Depth - Maximum
- 32 9/10 ft
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Thermal Error
- +/-0.02%
- Cable Coating
- ETFE
- Tip Design
- Bullet Nose
- Output Power
- 4 to 20mA
- Input Voltage
- 10V DC to 30V DC
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 900 ohm
- Series
- SBLT2
- Seal Material
- Fluoroelastomer
- Operating Temperature - Maximum
- 150 Degrees F
- Electrical Connection
- Pigtail Leads
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Minimum
- 0 Degrees F
- Housing Material
- 316 Stainless Steel
- IP Rating
- IP68
- Pressure Measurement - Maximum
- 14.3 psi
- Response Time
- 50 msec
- Special Features
- 270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
- Standards
- RoHS
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 18 m, Cable Coating ETFE, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.