Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-10M-30M
- Zoro # G824152401
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
1 in
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Pressure Measurement - Minimum
0 psi
Cable Coating
Polyether Polyurethane
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-10M-30M
- Zoro #
- G824152401
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Pressure Measurement - Minimum
- 0 psi
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Thermal Error
- +/-0.02%
- Output Power
- 4 to 20mA
- Response Time
- 50 msec
- Seal Material
- Fluoroelastomer
- Input Voltage
- 10 to 30V DC
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Loop Resistance - Maximum
- 900 ohm
- Accuracy
- +/-0.25% of Full Scale
- Housing Material
- 316 Stainless Steel
- IP Rating
- IP68
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Maximum
- 14.3 psi
- Series
- SBLT2
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 30 m
- Measuring Depth - Maximum
- 32 9/10 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.