Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-15-100
- Zoro # G124151722
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Sensor Length
7.187 in
Input Voltage
10 to 30V DC
Operating Temperature - Minimum
0 Degrees F
Seal Material
Fluoroelastomer
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-15-100
- Zoro #
- G124151722
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Input Voltage
- 10 to 30V DC
- Operating Temperature - Minimum
- 0 Degrees F
- Seal Material
- Fluoroelastomer
- Electrical Connection
- Pigtail Leads
- Operating Temperature - Maximum
- 150 Degrees F
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 15 psi
- Thermal Error
- +/-0.02%
- IP Rating
- IP68
- Series
- SBLT2
- Response Time
- 50 msec
- Accuracy
- +/-0.25% of Full Scale
- Cable Coating
- Polyether Polyurethane
- Tip Design
- Bullet Nose
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Standards
- RoHS
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 34 7/10 ft
- Cable Length
- 100 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.