Submersible Level Pressure Transmitters
- Mfr # SBLT2-3.5M-20M
- Zoro # G224152025
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Tip Design
Bullet Nose
Response Time
50 msec
Cable Length
20 m
Housing Material
316 Stainless Steel
Cable Coating
Polyether Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-3.5M-20M
- Zoro #
- G224152025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 m
- Measuring Depth - Maximum
- 11 1/2 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Tip Design
- Bullet Nose
- Response Time
- 50 msec
- Housing Material
- 316 Stainless Steel
- Cable Coating
- Polyether Polyurethane
- Seal Material
- Fluoroelastomer
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 5 psi
- Accuracy
- +/-0.25% of Full Scale
- Standards
- RoHS
- Thermal Error
- +/-0.02%
- Pressure Measurement - Minimum
- 0 psi
- IP Rating
- IP68
- Series
- SBLT2
- Operating Temperature - Maximum
- 150 Degrees F
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Electrical Connection
- Pigtail Leads
- Input Voltage
- 10V DC to 30V DC
- Operating Temperature - Minimum
- 0 Degrees F
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.