Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible level transmitter, 10 psi, 40 ft ETFE cable

  • Mfr # FBLT-2SC-IVEP-10-40

  • Zoro # G1948835


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLT-2SC-IVEP-10-40
Zoro #
G1948835
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
40 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
5.94 in
Sensor Length
5.94 in
Cable Length - Submersible Transmitter
40 ft
Overall Height
5.937 in
Overall Diameter
1.187 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range - Submersible Transmitter
0 to 10.0 psi
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Pressure Range
0 psi to 10 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Special Features
Flush Diaphragm Tip
Thermal Error
+/-0.0075%
Power Required - Submersible Transmitter
10 to 33V DC
Cable Coating
ETFE
Weight
0.3 lb
Maximum Loop Resistance
1000 Ohm
Cable Material
ETFE
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Electrical Connections
Cable & Wire Leads
Response Time
50 msec
Seal Material
Fluoroelastomer
Tip Design
Flush Tip
Maximum Pressure
10 psi
Housing Material
316 Stainless Steel
Minimum Pressure
0 psi
Electrical Protection
Yes
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 psi
Loop Resistance - Maximum
1,000 ohm
Pressure Measurement - Maximum
10 psi
Electrical Connection
Cable & Wire Leads
Output Power
4 to 20mA DC
Input Voltage
10 to 33V DC

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating ETFE, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.