Submersible level transmitter, 15 psi pressure range, 60 feet of ETFE cable, intrinsically safe.

  • Mfr # PBLTX-15-60

  • Zoro # G3145339


product price:  $1,733.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 28V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLTX-15-60
Zoro #
G3145339
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Measuring Depth - Submersible Transmitter
0 to 34.6 ft
Sensor Length - Submersible Transmitter
8.09 in
Sensor Length
8.09 in
Cable Length
60 ft
Overall Height
8.093 in
Measuring Depth
0 to 34.6 ft
Overall Diameter
3.437 in

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 28V DC
Process Connection Type
NPT
Series
PBLTX
Standards
CE, cULus, Intrinsically Safe for Class I Div. 1 Groups A, B, C, D; Class II Div. 1 Groups E, F, G; Class III Div. 1
Pressure Range - Submersible Transmitter
0 to 15.0 psi
Special Features
Eliminates Particulate or Water Droplets
Thermal Error
+/-0.02% of Full Scale
Pressure Range
0 to 15.0 psi
Weight
4.3 lb
Electrical Connections
Cable & Wire Leads
Seal Material
Fluoroelastomer
Minimum Pressure
0 psi
Housing Material
316 Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Tip Design
Bird Cage
Maximum Pressure
15 psi
Maximum Loop Resistance
900 Ohm
Response Time
50 msec
Cable Material
ETFE
Electrical Protection
No

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 8.09 in, Electrical Protection No, Power Required 10 to 28V DC, Series PBLTX, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Maximum Loop Resistance 900 Ohm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.