Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible level transmitter, range 30 ft wc, 50 ft polyurethane cable

  • Mfr # FBLT-2SC-IVPF-30-50

  • Zoro # G1949045


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLT-2SC-IVPF-30-50
Zoro #
G1949045
UPC #
-
Country of Origin
United States

Dimensions

Cable Length - Submersible Transmitter
50 ft
Sensor Length
5.94 in
Measuring Depth - Submersible Transmitter
0 to 30.0 ft
Sensor Length - Submersible Transmitter
5.94 in
Manufacturers Warranty Length
1 yr
Cable Length
50 ft
Overall Height
5.937 in
Measuring Depth
0 to 30.0 ft
Overall Diameter
1.187 in
Measuring Depth - Maximum
30 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
Pressure Range
0 ft wc to 30 ft wc
Cable Coating
Polyurethane
Special Features
Flush Diaphragm Tip
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Output - Submersible Transmitter
4 to 20mA DC
Thermal Error
+/-0.0075%
Pressure Range - Submersible Transmitter
0 to 13.0 psi
Power Required - Submersible Transmitter
10 to 33V DC
Weight
0.3 lb
Minimum Operating Temperature
-4 Degrees F
Tip Design
Flush Tip
Housing Material
316 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Electrical Connections
Cable & Wire Leads
Response Time
50 msec
Cable Material
Polyurethane
Minimum Pressure
0 ft wc
Maximum Pressure
30 ft wc
Electrical Protection
Yes
Maximum Loop Resistance
1000 Ohm
Seal Material
Fluoroelastomer
Loop Resistance - Maximum
1,000 ohm
Electrical Connection
Cable & Wire Leads
Operating Temperature - Maximum
176 Degrees F
Output Power
4 to 20mA DC
Input Voltage
10 to 33V DC
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
30 ft wc
Pressure Measurement - Minimum
0 ft wc

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 ft wc, Maximum Pressure 30 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.