Zoro Homepage

Submersible Lvl Transmitter, 106m Cable L

  • Mfr # MBLT-2SB-IVPM-100-106

  • Zoro # G1948293


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SB-IVPM-100-106
Zoro #
G1948293
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
106 m
Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
6.7 in
Cable Length - Submersible Transmitter
328 ft
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 100 m wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 106 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.