Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 26 m Cable L

  • Mfr # MBLT-2SB-IVPM-20-26

  • Zoro # G1949185


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SB-IVPM-20-26
Zoro #
G1949185
UPC #
-
Country of Origin
United States

Dimensions

Cable Length - Submersible Transmitter
85 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
26 m
Manufacturers Warranty Length
1 yr
Sensor Length
6.7 in
Sensor Length - Submersible Transmitter
6.7 in
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Cable Coating
Polyurethane
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range - Submersible Transmitter
0 to 28.4 psi
Pressure Range
0 m wc to 20 m wc
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Thermal Error
+/-0.25%
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Special Features
Fits Narrow Openings
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Weight
0.235 lb
Minimum Operating Temperature
-4 Degrees F
Nose Fitting
Welded
Minimum Pressure
0 m wc
Seal Material
Fluoroelastomer
Maximum Pressure
20 m wc
Electrical Connections
Cable & Wire Leads
Electrical Protection
Yes
Maximum Loop Resistance
1000 Ohm
Housing Material
316 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Response Time
50 msec
Cable Material
Polyurethane
Tip Design
Bullet Nose
Pressure Measurement - Maximum
20 m wc
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 m wc
Input Voltage
10 to 33V DC
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Loop Resistance - Maximum
1,000 ohm
Electrical Connection
Cable & Wire Leads

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 20 m wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 26 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.