Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 26 m Cable L

  • Mfr # MBLT-2SC-IVPM-20-26

  • Zoro # G1948318


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPM-20-26
Zoro #
G1948318
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
26 m
Cable Length - Submersible Transmitter
85 ft
Sensor Length - Submersible Transmitter
6.7 in
Sensor Length
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Pressure Range
0 m wc to 20 m wc
Special Features
Fits Narrow Openings
Cable Coating
Polyurethane
Pressure Range - Submersible Transmitter
0 to 28.4 psi
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Thermal Error
+/-0.25%
Output - Submersible Transmitter
4 to 20mA DC
Weight
0.235 lb
Housing Material
316 Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Response Time
50 msec
Maximum Pressure
20 m wc
Minimum Pressure
0 m wc
Cable Material
Polyurethane
Electrical Connections
Cable & Wire Leads
Maximum Loop Resistance
1000 Ohm
Tip Design
Bullet Nose
Seal Material
Fluoroelastomer
Maximum Operating Temperature
176 Degrees F
Nose Fitting
Welded
Electrical Protection
Yes
Loop Resistance - Maximum
1,000 ohm
Pressure Measurement - Maximum
20 m wc
Input Voltage
10 to 33V DC
Pressure Measurement - Minimum
0 m wc
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Output Power
4 to 20mA DC
Operating Temperature - Minimum
-4 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 20 m wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 26 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.