Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 50ft Cable L

  • Mfr # MBLT-2SB-IVPF-30-50

  • Zoro # G1948914


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SB-IVPF-30-50
Zoro #
G1948914
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Cable Length - Submersible Transmitter
50 ft
Manufacturers Warranty Length
1 yr
Sensor Length
6.7 in
Measuring Depth - Submersible Transmitter
0 to 30.0 ft
Sensor Length - Submersible Transmitter
6.7 in
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 30.0 ft
Measuring Depth - Maximum
30 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range
0 ft wc to 30 ft wc
Power Required - Submersible Transmitter
10 to 33V DC
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Pressure Range - Submersible Transmitter
0 to 13.0 psi
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Cable Coating
Polyurethane
Special Features
Fits Narrow Openings
Thermal Error
+/-0.25%
Weight
0.235 lb
Nose Fitting
Welded
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Maximum Loop Resistance
1000 Ohm
Housing Material
316 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Tip Design
Bullet Nose
Response Time
50 msec
Maximum Pressure
30 ft wc
Minimum Operating Temperature
-4 Degrees F
Electrical Connections
Cable & Wire Leads
Cable Material
Polyurethane
Minimum Pressure
0 ft wc
Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Input Voltage
10 to 33V DC
Operating Temperature - Minimum
-4 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
1,000 ohm
Pressure Measurement - Maximum
30 ft wc

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 30 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.