Zoro Homepage

Submersible Lvl Transmitter, 50ft Cable L

  • Mfr # MBLT-2SC-IVPF-30-50

  • Zoro # G1948966


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPF-30-50
Zoro #
G1948966
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length - Submersible Transmitter
6.7 in
Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 30.0 ft
Sensor Length
6.7 in
Cable Length - Submersible Transmitter
50 ft
Cable Length
50 ft
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 30.0 ft
Measuring Depth - Maximum
30 ft

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 30 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.