Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 70ft Cable L

  • Mfr # MBLT-2SC-IVPF-50-70

  • Zoro # G1948677


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPF-50-70
Zoro #
G1948677
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Sensor Length - Submersible Transmitter
6.7 in
Cable Length
70 ft
Cable Length - Submersible Transmitter
70 ft
Sensor Length
6.7 in
Manufacturers Warranty Length
1 yr
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Special Features
Fits Narrow Openings
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Thermal Error
+/-0.25%
Power Required - Submersible Transmitter
10 to 33V DC
Cable Coating
Polyurethane
Pressure Range
0 ft wc to 50 ft wc
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Pressure Range - Submersible Transmitter
0 to 21.6 psi
Output - Submersible Transmitter
4 to 20mA DC
Weight
0.235 lb
Electrical Connections
Cable & Wire Leads
Seal Material
Fluoroelastomer
Response Time
50 msec
Maximum Pressure
50 ft wc
Housing Material
316 Stainless Steel
Electrical Protection
Yes
Maximum Loop Resistance
1000 Ohm
Nose Fitting
Welded
Maximum Operating Temperature
176 Degrees F
Cable Material
Polyurethane
Tip Design
Bullet Nose
Minimum Operating Temperature
-4 Degrees F
Minimum Pressure
0 ft wc
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 ft wc
Output Power
4 to 20mA DC
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm
Input Voltage
10 to 33V DC
Pressure Measurement - Maximum
50 ft wc
Operating Temperature - Maximum
176 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 50 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 70 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.