Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, Polyurethane

  • Mfr # MBLT-2SB-IVPF-200-220

  • Zoro # G1948214


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SB-IVPF-200-220
Zoro #
G1948214
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length - Submersible Transmitter
220 ft
Sensor Length
6.7 in
Cable Length
220 ft
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Power Required - Submersible Transmitter
10 to 33V DC
Special Features
Fits Narrow Openings
Thermal Error
+/-0.25%
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Pressure Range - Submersible Transmitter
0 to 86.6 psi
Cable Coating
Polyurethane
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range
0 ft wc to 200 ft wc
Weight
0.235 lb
Nose Fitting
Welded
Seal Material
Fluoroelastomer
Tip Design
Bullet Nose
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Electrical Connections
Cable & Wire Leads
Minimum Pressure
0 ft wc
Cable Material
Polyurethane
Response Time
50 msec
Electrical Protection
Yes
Housing Material
316 Stainless Steel
Maximum Pressure
200 ft wc
Maximum Loop Resistance
1000 Ohm
Pressure Measurement - Maximum
200 ft wc
Loop Resistance - Maximum
1,000 ohm
Operating Temperature - Minimum
-4 Degrees F
Input Voltage
10 to 33V DC
Output Power
4 to 20mA DC
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 ft wc
Electrical Connection
Cable & Wire Leads

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 200 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 220 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.