Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, Polyurethane

  • Mfr # MBLT-2SC-IVPF-200-220

  • Zoro # G1948862


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPF-200-220
Zoro #
G1948862
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
220 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Sensor Length - Submersible Transmitter
6.7 in
Cable Length - Submersible Transmitter
220 ft
Sensor Length
6.7 in
Manufacturers Warranty Length
1 yr
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Output - Submersible Transmitter
4 to 20mA DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Cable Coating
Polyurethane
Pressure Range
0 ft wc to 200 ft wc
Thermal Error
+/-0.25%
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Special Features
Fits Narrow Openings
Pressure Range - Submersible Transmitter
0 to 86.6 psi
Weight
0.235 lb
Minimum Operating Temperature
-4 Degrees F
Cable Material
Polyurethane
Maximum Loop Resistance
1000 Ohm
Minimum Pressure
0 ft wc
Response Time
50 msec
Maximum Operating Temperature
176 Degrees F
Electrical Connections
Cable & Wire Leads
Nose Fitting
Welded
Tip Design
Bullet Nose
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Housing Material
316 Stainless Steel
Maximum Pressure
200 ft wc
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Input Voltage
10 to 33V DC
Pressure Measurement - Maximum
200 ft wc
Loop Resistance - Maximum
1,000 ohm

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 200 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 220 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.