Zoro Homepage

Surface mount temperature sensor, 10K Type II thermistor, 10 ft cable

  • Mfr # S2-10B

  • Zoro # G707158292


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
10 kΩ NTC Type II Thermistor
Temp. Accuracy
± 0.5 °C
Temp. Range (F)
-40°F to 250°F
Mounting
Surface Mount
Application
HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-10B
Zoro #
G707158292
UPC #
-
Country of Origin
China

Dimensions

Probe Length
1 in
Probe Diameter
0.25 in
Cable Length
10 ft

Details

Sensor Type
10 kΩ NTC Type II Thermistor
Temp. Accuracy
± 0.5 °C
Temp. Range (F)
-40°F to 250°F
Mounting
Surface Mount
Application
HVAC
Sheath Material
304 Stainless Steel

Description

Surface mount temperature sensor, 10K Type II thermistor, 10 ft cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.