Zoro Homepage

Surface mount temperature sensor, 10K Type II thermistor

  • Mfr # S2-1B

  • Zoro # G707158285


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
2in
Height
1 in; 25.4 mm
Weight
0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-1B
Zoro #
G707158285
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
2in
Height
1 in; 25.4 mm

Details

Weight
0.02 lbs

Description

Surface mount temperature sensor, 10K Type II thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.