Zoro Homepage

Surface mount temperature sensor, 20K thermistor

  • Mfr # S2-1F

  • Zoro # G407158301


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Sensor Type
20 kΩ NTC Thermistor
Temp. Accuracy
± 0.5 °C
Temp. Range (F)
-40°F to 250°F
Mounting
Surface Mount
Application
HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-1F
Zoro #
G407158301
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2 ft
Probe Length
1 in
Probe Diameter
0.25 in

Details

Sensor Type
20 kΩ NTC Thermistor
Temp. Accuracy
± 0.5 °C
Temp. Range (F)
-40°F to 250°F
Mounting
Surface Mount
Application
HVAC
Sheath Material
304 Stainless Steel

Description

Surface mount temperature sensor, 20K thermistor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.