Zoro Homepage

Surface mount temperature sensor, 3K thermistor

  • Mfr # S2-1C

  • Zoro # G107158304


product price: $65.69
/ea

Key Features

Length
2 in
Width
2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-1C
Zoro #
G107158304
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
2 in
Height
1 in

Description

Surface mount temperature sensor, 3K thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.