Zoro Homepage

Surface mount temperature sensor, PT100 Ohm RTD

  • Mfr # S2-1D

  • Zoro # G107158298


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2in
Length
2 in
Weight
0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-1D
Zoro #
G107158298
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
2in
Length
2 in

Details

Weight
0.02 lbs

Description

Surface mount temperature sensor, PT100 Ohm RTD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.