Surface mount temperature sensor, PT100 RTD, plastic junction box.

  • Mfr # S2-21
  • Zoro # G5645726
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees F
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
100 Ohm RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2-21
Zoro #
G5645726
UPC #
-
Country of Origin
China
Item
Surface Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees F
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
100 Ohm RTD
Probe Contact Material
Copper
Accuracy
+/-0.6 % @ 32 Degrees F
Use
Air and Surface
Includes
Housing
Probe Material
Copper
Temperature Measuring Element
RTD, Pt 100 Ohm
For Air
Yes
For Solids
No
Resistance
100 ohm
For Liquids and Gels
No
Temperature Range
-32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
Maximum Temperature F
240 Degrees F
For Application
Air, Surfaces
For Gases
No
Number of Wires
2-Wire
For Surfaces
Yes
Probe Sheath Material
304 Stainless Steel
Includes Signal Converter
No
Process Mounting
Hose Clamp
Head Connection
3/8 in NPT Condit Knock Out
Minimum Temperature C
-35.5 Degrees C
Head Material
Plastic
Minimum Temperature F
-32 Degrees F
RTD Type
2-Wire 100 ohm
Includes Thermowell
No
Maximum Temperature C
115.5 Degrees C
Maximum Temperature °C
115.5 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
Minimum Temperature °C
-35.5 Degrees C
Maximum Temperature °C
115.5 Degrees C
Minimum Temperature °C
-35.5 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
For Media Type
Air, Surfaces
Maximum Temperature (°F)
240 Degrees F
Maximum Temperature (°C)
115.5 Degrees C

Dimensions

Probe Wire Length
6 ft
Wire Length
6 ft.
Manufacturers Warranty Length
1 yr
Probe Dia.
1/4 in
Opening/Diameter
0.25 in
Probe Diameter
0.25 in
Cable Length
6 ft
Probe Size
1/4 in
Manufacturer Warranty Length
1 yr
Conduit Knock Out Size
3/8 in NPT

Description

Surface Temperature Probe, RTD Type 2-Wire 100 ohm, For Application Air, Surfaces, Number of Wires 2-Wire, Hose Clamp, Cable Length 6 ft, Strap On, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C

Ratings & reviews