Shop FLIR

Infrared Camera, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees

  • Mfr # FLIR T540-24-14-NIST
  • Zoro # G911242510

product price: 
$
23,050.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T540-24-14-NIST
Zoro #
G911242510
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Alert Type
Light, Sound
Minimum Focus Distance
0.49 ft
Minimum Emissivity Setting
0.01
Interface
USB
Maximum Temperature Measured Degrees F
2,732 Degrees F
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-4 Degrees F
Infrared Resolution
464 x 348
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Lens Angles Included
14 Degrees ,24 Degrees
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading
Calibration Certificate Type
NIST
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Data Transfer Type
Wired
Series
T5xx
Battery Chemistry
Lithium Ion
Maximum Temperature Measured Degrees C
1,500 Degrees C
Auto Power Off
Yes
Number of Batteries Required
2
Accuracy Degrees C
+/-2.0% of Reading
Batteries Included
Yes
Battery Voltage
3V
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-20 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.49 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.