Shop DWYER INSTRUMENTS

TempController, 1/16 DIN, 5 VA

  • Mfr # 16A2010
  • Zoro # G309982646

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16A2010
Zoro #
G309982646
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
2 A @ 240V AC Resistive
Output
SSR
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
2A
Alarms
No Alarm
Standards
CE, UL File No. E83725
Series
16A
Power Consumption
5 VA
Temperature - Minimum
14 Degrees F
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Current
20 mA
Display Type
Digital
Celsius Temperature - Minimum
-999 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
131 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Celsius Temperature - Maximum
9,999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Accuracy
+/-0.25% of Span; +/-1 Digit
Operating Environment
Indoor
Controller Options
SPDT

Dimensions

DIN Size
1/16
Width
48 mm
Depth
144.4 mm
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 2 A @ 240V AC Resistive, Output SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 2A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays, Alarms No Alarm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.