Shop DWYER INSTRUMENTS

TempController, 1/16 DIN, 5 VA

  • Mfr # 16B-23
  • Zoro # G007149068

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
5 VA
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Accuracy
+/-0.25% of Span; +/-1 Digit
Agency Approvals
CE, cUL, UL.
Operating Temperature
32 to 122°F (0 to 50°C).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16B-23
Zoro #
G007149068
UPC #
-
Country of Origin
Taiwan, Province of China
Power Consumption
5 VA
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Accuracy
+/-0.25% of Span; +/-1 Digit
Agency Approvals
CE, cUL, UL.
Operating Temperature
32 to 122°F (0 to 50°C).
Memory Backup
Nonvolatile memory.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Front Panel Rating
IP56.
Current
20 mA
Celsius Temperature - Minimum
-999 Degrees C
Display Units
Celsius, Fahrenheit
Output
Relay, Voltage Pulse
Switch Function
14V, 10% to -20% (Max 40 mA) (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2)
Item
Temperature Controller
Fahrenheit Temperature - Maximum
122 Degrees F
Sensor Type
RTD, Thermocouple
Standards
CE, cUL, RoHS, UL
Series
16B
Voltage
100-240V AC
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Controller Options
SPST, Voltage Pulse
Product Type
Temperature Controller
Celsius Temperature - Maximum
9,999 Degrees C
Operating Environment
Indoor
Display Type
Digital
Control Mode
Manual, On/Off Action, PID, Self Adjustable
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

Overall Width
1 7/8 in
DIN Size
1/16
Length
1 7/8 in
Overall Length
1 7/8 in

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 14V, 10 Percent to -20 Percent (Max 40 mA) (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2), Output Relay, Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Self Adjustable, 40mA, 5A Amps, Length 48 mm, Width 48 mm, Depth 89.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.