Zoro Homepage

Temperature controller, thermocouple input, SSR output, with alarm.

  • Mfr # 25111

  • Zoro # G110070389


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Thermocouple
Voltage
100 to 240V AC
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25111
Zoro #
G110070389
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/4
Depth
115.8 mm
Width
95.9 mm
Length
95.9 mm
Overall Length
95 7/8 mm
Overall Width
95 7/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Thermocouple
Voltage
100 to 240V AC
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
Input Voltage
100 to 240V AC
Switch Function
2.5 A @ 240V AC Resistive
Output
SSR
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
PID, PI
Amps
0 to 20mA
Power Consumption
5 VA
Display
Two 4-digit, 7 segment, 0.56" high LED.
Standards
CE, cULus
Series
2500
Accuracy
±0.25% of span, ±1 degree.
Control Output Ratings
SSR: 2.5A @ 240 VAC resistive at 77°F (25°C), de-rates to 1.25A @ 130°F 55°C); Relay: SPDT, 10 A @ 240 VAC resistive; Switched Voltage (non-isolated) 5 VDC @ 20 mA; Proportional Isolated Current: 0-20 mA, selectable, into 600 Ohms maximum.
Inputs
Inputs: Thermocouple or RTD.
Memory Backup
Non-volatile memory. No batteries required.
Front Panel Rating
NEMA 4X (IP65).
Operating Temperature
14 to 131°F (-10 to 55°C).
Product Type
Temperature Controller
Current
0 to 20 mA
Display Type
Digital
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 2.5 A @ 240V AC Resistive, Output SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode PID, PI, 0 to 20mA Amps, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm, Power Consumption 5 VA, Standards CE, cULus, Series 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.