Zoro Homepage

Temperature controller/process, no alarm, (1) 5 VDC output.

  • Mfr # 32A020

  • Zoro # G007149051


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±0.25% of span, ±1 least significant digit.
Display
Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs.
Power Consumption
5 VA maximum.
Features
Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level
Front Panel Rating
NEMA 4X (IP66).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32A020
Zoro #
G007149051
UPC #
-
Country of Origin
United States

Details

Accuracy
±0.25% of span, ±1 least significant digit.
Display
Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs.
Power Consumption
5 VA maximum.
Features
Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level
Front Panel Rating
NEMA 4X (IP66).
Memory Backup
Nonvolative memory. No batteries required.
Control Output Ratings
Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive; Pilot Duty Rating: 250 VA, 2 A @ 120 VAC or 1 A @ 240 VAC; Switched Voltage (Non-isolated): 5 VDC @ 20 mA; Proportional Current: 0 to 20 mADC scalable into 600 ohms max.
Agency Approvals
CE, UL E83725.
Operating Temperature
14 to 131°F (-10 to 55°C).

Description

Temperature controller/process, no alarm, (1) 5 VDC output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.