Zoro Homepage

Temperature Panel Meter, LED Display

  • Mfr # LTI-221

  • Zoro # G109991015


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Type
Monitoring; Temperature
Display Span
-9,999 to 99,999
Display
LED
Display Digits
Dual Line 6 Digit
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTI-221
Zoro #
G109991015
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Height
2.41 in
Overall Width
4.41 in
Overall Depth
5.43 in
Digit Height - Maximum
0.6 in
Cutout DIN Size
1/8
Digit Height - Minimum
0.45 in

Details

Item
Temperature Panel Meter
Type
Monitoring; Temperature
Display Span
-9,999 to 99,999
Display
LED
Display Digits
Dual Line 6 Digit
Interface
USB
Standards
CE, CUL, RoHS, UL
Series
LTI
Mounting
Panel
Fits
1/8 DIN
NEMA Rating
4X
Connector Type
Screw Terminal
Style
LTI
Includes
USB Based Programming Software
Terminal Connection Type
Screw Clamp
Current Display - Maximum
20 mA
Display Span - Minimum
-9,999
NEMA Enclosure Rating
4X
Current Display - Minimum
4 mA
Number of Display Digits
6
Display Span - Maximum
99,999
DC Voltage Input - Maximum
24 V DC
Product Type
Temperature Panel Meter
Parameters Measured
AC Current, DC Current, DC Voltage
Digital Display Screen Type
LED
DC Voltage Input - Minimum
12 V DC
Relay Contact Form
SPDT, SPST

Description

Temperature Panel Meter, Monitoring; Temperature, Display Span -9,999 to 99,999, Display Digits Dual Line 6 Digit, LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style LTI, Includes USB Based Programming Software, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.