Shop DWYER INSTRUMENTS

TemperatureController, Digital, 3 W, PID

  • Mfr # SCD-1063
  • Zoro # G207149172

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Memory Backup
Non-volatile.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cULus.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCD-1063
Zoro #
G207149172
UPC #
-
Country of Origin
China
Power Consumption
3 W
Memory Backup
Non-volatile.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cULus.
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Celsius Temperature - Maximum
9,999 Degrees C
Standards
CE, cULus, RoHS
Voltage
24V DC
Current
20 mA
Output
Linear Voltage, Relay
Operating Environment
Indoor
Celsius Temperature - Minimum
-999 Degrees C
Product Type
Temperature Controller
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Controller Options
Linear Voltage, SPDT
Display Type
Digital
Fahrenheit Temperature - Maximum
122 Degrees F
Series
SCD
Switch Function
0 to 10V DC (Output 1), 3 A @ 250V AC Resistive (Output 2)
Fahrenheit Temperature - Minimum
32 Degrees F
Control Mode
PID
Item
Temperature Controller
Sensor Type
B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U

Dimensions

Overall Width
1 in
Length
3 1/2 in
Overall Length
3 1/2 in

Description

Temperature Controller, Digital, B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U Sensor Type, DIN Size Not Applicable, Input Voltage 24V DC, Switch Function 0 to 10V DC (Output 1), 3 A @ 250V AC Resistive (Output 2), Output Linear Voltage, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A Amps, Length 90.09 mm, Width 25.4 mm, Depth 57.15 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.