Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TemperatureHumidity Transmitter, 2, 420Ma HmdTemp

  • Mfr # RHPLC-2N11

  • Zoro # G907158382


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
4.1 in
Length
4.8 in
Height
1.4 in
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHPLC-2N11
Zoro #
G907158382
UPC #
-
Country of Origin
United States

Dimensions

Width
4.1 in
Length
4.8 in
Height
1.4 in

Details

Weight
0.25 lbs

Description

North American wall mount humidity/temp transmitter, 2% accuracy, 4-20MA humidity and temperature output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.