Zoro Homepage

TemperatureHumidity Transmitter, 3, 010Vdc HmdTem

  • Mfr # RHPLC-3N22

  • Zoro # G707158261


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
4.1 in
Length
4.8 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHPLC-3N22
Zoro #
G707158261
UPC #
-
Country of Origin
United States

Dimensions

Width
4.1 in
Length
4.8 in
Height
1.4 in

Description

North American wall mount humidity/temp transmitter, 3% accuracy, 0-10VDC humidity and temperature output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.