Zoro Homepage

TemperatureHumidity Transmitter

  • Mfr # RHP-2N4A

  • Zoro # G807158291


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Height
1.4 in
Length
4.8 in
Width
4.1 in
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-2N4A
Zoro #
G807158291
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4 in
Length
4.8 in
Width
4.1 in

Details

Weight
0.3 lbs

Description

North American Wall Mount Humidity / Temperature Transmitter with 2% accuracy and universal current / voltage output for RH and 10K Type III thermistor Temperature Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.