Zoro Homepage

TemperatureHumidity Transmitter, RhTmep 05V 3

  • Mfr # WHT-333

  • Zoro # G207158358


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
1.8 in
Length
4-1/2 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT-333
Zoro #
G207158358
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8 in
Length
4-1/2 in
Width
4.4 in

Description

Water-resistant humidity/temperature transmitter with sintered filter, 3% accuracy, 0-5 VDC humidity and temperature output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.