Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TemperatureHumidity Transmitter, Temp Trans

  • Mfr # RHP-3E44

  • Zoro # G007158350


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/2 in
Width
4.1 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-3E44
Zoro #
G007158350
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2 in
Width
4.1 in
Length
5.1 in

Description

European Wall Mount Humidity / Temperature Transmitter with 3% accuracy and universal current / voltage output for RH and Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.