Zoro Homepage

Temperature/Process controller with relay output

  • Mfr # 16A2030

  • Zoro # G0565105


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
(2) Four-Digit LED Displays
DIN Size
1/16
Input Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A2030
Zoro #
G0565105
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Width
5.24 in
Depth
1.89 in
Overall Width
5 1/4 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
(2) Four-Digit LED Displays
Input Voltage
100 to 240V AC
Switch Function
SPST
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Manual, On/Off Action, P, PI, PID
Amps
20mA
Accuracy
+/-0.25% of Span
Setting Accuracy
+/- 0.25% of Span
Hysteresis
Programmable
Power Consumption
5 VA
Series
16A
Standards
CE, CUL US
Agency Approvals
UL E83725, CE.
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
Front Panel Rating
NEMA 4X (IP66).
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Display Type
Digital
Product Type
Temperature Controller
Current
20 mA
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual, On/Off Action, P, PI, PID, 20mA Amps, Width 5.24 in, Depth 1.89 in, (2) Four-Digit LED Displays, Hysteresis Programmable, Setting Accuracy +/- 0.25 Percent of Span, Power Consumption 5 VA, Standards CE, CUL US, Series 16A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.