Zoro Homepage

Temp/Humidity Transmitter, 2.5" L

  • Mfr # 124317-95

  • Zoro # G610044835


product price: $148.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP64
Output
4 to 20 mA
Standards
CE, cULus Recognized, RoHS, UL Listed
Humidity Accuracy
+/-5%
Includes
Fitting Clip, Gasket, Instruction Manual, Rear Terminal Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124317-95
Zoro #
G610044835
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
0.98 in
Overall Length
2.5 in

Details

Item
Temp/Humidity Transmitter
IP Rating
IP64
Output
4 to 20 mA
Standards
CE, cULus Recognized, RoHS, UL Listed
Humidity Accuracy
+/-5%
Includes
Fitting Clip, Gasket, Instruction Manual, Rear Terminal Cover
Power Required
230V AC
Mounting
Panel Mount
Display
3 Digit LED
Series
RHCN-7000
Temperature Output
0 to 3VDC
Storage Temperature Range
-4 Degrees to 176 Degrees F
Minimum Operating Temperature
32 Degrees F
Weight
2.3 oz
Maximum Operating Temperature
158 Degrees F
Display Type
3 Digit LED
Display Resolution
1 Digit
Relative Humidity/Dew Point Output
0 to 1VDC
RH Sensor
Resistive
Mounting Style
Panel Mount
Operating Temperature - Minimum
32 Degrees F
Input Voltage
230V AC
Operating Temperature - Maximum
158 Degrees F
Output Power
4 to 20 mA
Relative Humidity Sensor
Resistive

Description

Temp/Humidity Transmitter, Power Required 230V AC, Overall Length 2.5 in, IP Rating IP64, Series RHCN-7000, Output 4 to 20 mA, Humidity Accuracy +/-5 Percent, Display 3 Digit LED, Display Resolution 1 Digit, Display Type 3 Digit LED, Includes Fitting Clip, Gasket, Instruction Manual, Rear Terminal Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.